Rain Bib Overall, Polyurethane, 30 in Inseam, 54 in Waist, 0.25 mm Thickness, Green, M

  • Mfr # 568BFM

  • Zoro # G5046886


product price:  $41.29
/ea

Key Features

Color
Green
Material
Polyurethane
Inseam
30 in
Rainwear Features
Breathable
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
568BFM
Zoro #
G5046886
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
54 in
Thickness
0.25 mm
Maximum Waist Size
54 in
Minimum Waist Size
54 in

Details

Item
Rain Bib Overall
Color
Green
Material
Polyurethane
Inseam
30 in
Rainwear Features
Breathable
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
Standards
CA Prop 65
Resists
Fats, Greases, Oils
Rainwear Style
Rain Bib Overall
Rainwear Primary Material
Nylon, Polyurethane
Gender
Unisex
Number of Outside Pockets
0
Rainwear Ankle Style
Snap
Seam Style
Heat Welded
Closure Type
Snaps
ANSI Class
Not Rated
Number of Pockets
0
Liner Material
Nylon
Number of Inside Pockets
0
High-Visibility
No
ANSI Type
Unrated
Fly Closure Type
No Fly
Ankle Type
Snap
Includes Lining
Yes
Back Type
Open
Style
Bib Pant
Lining Material
Nylon
Pass Through Pockets
No
Breathable Fabric
Yes
Series
560 Navigator
Includes Suspenders
Yes
Waist Closures
Snaps

Description

Rain Bib Overall, Style Bib Pant, Material Polyurethane, Gender Unisex, Size M, Color Green, Inseam 30 in, Maximum Waist Size 54 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Snap, Thickness 0.25 mm, Fly Closure Type No Fly, Standards CA Prop 65, Waist Closure Snaps, Back Type Open, Breathable Fabric Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.