Rain Bib Overall, Polyurethane, 31 in Inseam, 48 in Waist, 0.25 mm Thickness, Green, L

  • Mfr # 568BFL

  • Zoro # G5047893


product price:  $41.29
/ea

Key Features

Color
Green
Material
Polyurethane
Inseam
31 in
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
Standards
CA Prop 65
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
568BFL
Zoro #
G5047893
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
48 in
Thickness
0.25 mm
Maximum Waist Size
48 in
Minimum Waist Size
48 in

Details

Item
Rain Bib Overall
Color
Green
Material
Polyurethane
Inseam
31 in
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
Standards
CA Prop 65
Resists
Fats, Greases, Oils
Number of Outside Pockets
0
ANSI Class
Not Rated
Gender
Unisex
Rainwear Features
Breathable
Rainwear Style
Rain Bib Overall
Seam Style
Heat Welded
Rainwear Primary Material
Nylon, Polyurethane
Closure Type
Snaps
Number of Inside Pockets
0
Liner Material
Nylon
Number of Pockets
0
Rainwear Ankle Style
Snap
High-Visibility
No
Lining Material
Nylon
Ankle Type
Snap
Breathable Fabric
Yes
Includes Suspenders
Yes
Back Type
Open
Style
Bib Pant
ANSI Type
Unrated
Fly Closure Type
No Fly
Includes Lining
Yes
Series
560 Navigator
Pass Through Pockets
No
Waist Closures
Snaps

Description

Rain Bib Overall, Style Bib Pant, Material Polyurethane, Gender Unisex, Size L, Color Green, Inseam 31 in, Maximum Waist Size 48 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Snap, Thickness 0.25 mm, Fly Closure Type No Fly, Standards CA Prop 65, Waist Closure Snaps, Back Type Open, Breathable Fabric Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products