Shop MCR SAFETY

Rain Bib Overall, Polyurethane, 33 in Inseam, 44 in Waist, 0.25 mm Thickness, Yellow, 3XL

  • Mfr # 560BFX3
  • Zoro # G5047446

product price: 
$
40.39
/ea

Key Features

Color
Yellow
Material
Polyurethane
Inseam
33 in
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
Standards
CA Prop 65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
560BFX3
Zoro #
G5047446
UPC #
-
Country of Origin
China
Item
Rain Bib Overall
Color
Yellow
Material
Polyurethane
Inseam
33 in
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
Standards
CA Prop 65
Resists
Fats, Greases, Oils
Number of Inside Pockets
0
Rainwear Primary Material
Nylon, Polyurethane
Seam Style
Heat Welded
ANSI Class
Not Rated
Number of Pockets
0
Liner Material
Nylon
Closure Type
Snaps
Gender
Unisex
Rainwear Features
Breathable
Number of Outside Pockets
0
Rainwear Style
Rain Bib Overall
Rainwear Ankle Style
Snap
High-Visibility
No
Fly Closure Type
No Fly
Ankle Type
Snap
Breathable Fabric
Yes
Includes Lining
Yes
Includes Suspenders
Yes
Pass Through Pockets
No
Lining Material
Nylon
Back Type
Open
Series
560 Navigator
Style
Bib Pant
ANSI Type
Unrated
Waist Closures
Snaps
Waist Closure
Snaps
Shell Material
Polyurethane
Wire Color
Yellow
Container Type
Bib Pant
Sensor Body Style
Bib Pant
Traction Material
Polyurethane

Dimensions

Size
3XL
Fits Waist Size
44 in
Thickness
0.25 mm
Maximum Waist Size
44 in
Minimum Waist Size
44 in
Fits Chest Size
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Rain Bib Overall, Style Bib Pant, Material Polyurethane, Gender Unisex, Size 3XL, Color Yellow, Inseam 33 in, Maximum Waist Size 44 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Snap, Thickness 0.25 mm, Fly Closure Type No Fly, Standards CA Prop 65, Waist Closure Snaps, Back Type Open, Breathable Fabric Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.