Rain Bib Overall, Polyurethane, 34 in Inseam, 52 in Waist, 0.25 mm Thickness, Blue, 4XL

  • Mfr # 563BFX4

  • Zoro # G5048654


product price:  $42.69
/ea

Key Features

Color
Blue
Material
Polyurethane
Inseam
34 in
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
Standards
CA Prop 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
563BFX4
Zoro #
G5048654
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
52 in
Thickness
0.25 mm
Minimum Waist Size
52 in
Maximum Waist Size
52 in

Details

Item
Rain Bib Overall
Color
Blue
Material
Polyurethane
Inseam
34 in
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
Standards
CA Prop 65
Liner Material
Nylon
Number of Outside Pockets
0
Closure Type
Snaps
Seam Style
Heat Welded
Gender
Unisex
Rainwear Primary Material
Nylon, Polyurethane
Rainwear Features
Breathable
Resists
Fats, Greases, Oils
ANSI Class
Not Rated
Rainwear Style
Rain Bib Overall
Rainwear Ankle Style
Snap
Number of Inside Pockets
0
Number of Pockets
0
High-Visibility
No
Ankle Type
Snap
Fly Closure Type
No Fly
Includes Lining
Yes
Style
Bib Pant
Series
560 Navigator
ANSI Type
Unrated
Includes Suspenders
Yes
Pass Through Pockets
No
Breathable Fabric
Yes
Back Type
Open
Lining Material
Nylon
Waist Closures
Snaps

Description

Rain Bib Overall, Style Bib Pant, Material Polyurethane, Gender Unisex, Size 4XL, Color Blue, Inseam 34 in, Maximum Waist Size 52 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Snap, Thickness 0.25 mm, Fly Closure Type No Fly, Standards CA Prop 65, Waist Closure Snaps, Back Type Open, Breathable Fabric Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.