Rain Jacket, 4XL, Yellow, Unisex
Mfr # 560JHX4
Zoro # G5047096
product price: $34.69
/eaKey Features
Size
4XL
Material
Nylon, Polyurethane
Closure Type
Snaps
Gender
Unisex
Rainwear ANSI Class
Unrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560JHX4
Zoro #
G5047096
UPC #
-
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Rain Jacket
Color
Yellow
Material
Nylon, Polyurethane
Closure Type
Snaps
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Rainwear Features
Breathable
Hood Style
Attached
Number of Inside Pockets
0
Features
Breathable
Seam Style
Heat Welded
ANSI Class
Not Rated
Lining Material
Nylon
Resists
Fats, Oils, Water
Liner Material
Nylon
High-Visibility
No
ANSI Type
Unrated
Style
Rain Jacket
Wrist Closure
Take Up Snaps
Breathable Fabric
Yes
Description
Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snap, Gender Unisex, Material Nylon, Polyurethane, High-Visibility No, ANSI Class Not Rated, Hood Style Attached, Lining Material Nylon, Features Breathable, ANSI Type Unrated, Breathable Fabric Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.