Zoro Homepage

Rain Jacket, Bound Seam, XL, Blue, Unisex

  • Mfr # 563JHXL

  • Zoro # G5048392


product price: $34.99
/ea

Key Features

Color
Blue
Material
Nylon, TPU
Closure Type
Snaps, Storm Flap
Gender
Unisex
Rainwear ANSI Class
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563JHXL
Zoro #
G5048392
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Length
32 in
Fits Chest Size
60 in
Maximum Chest Size
60 in

Details

Item
Rain Jacket
Color
Blue
Material
Nylon, TPU
Closure Type
Snaps, Storm Flap
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Number of Inside Pockets
0
Hood Style
Attached
Rainwear Features
Breathable
Seam Style
Bound
Resists
Fats, Greases, Oils
Features
Breathable
ANSI Class
Not Rated
High-Visibility
No
Includes Lining
Yes
ANSI Type
Unrated
Cuff Style
Straight
Wrist Closure
Take Up Snaps
Style
Rain Jacket
Hood Features
Elastic
Breathable Fabric
Yes
Includes Hood
Yes

Description

Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snap, Gender Unisex, Material Nylon, TPU, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 32 in, Includes Lining Yes, Maximum Chest Size 60 in, Features Breathable, Cuff Style Straight, ANSI Type Unrated, Breathable Fabric Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.