Rain Jacket, Detachable Hood, PVC, Snap Closure, .35 mil Thickness, 49 in Length, Yellow, 4XL

  • Mfr # 230CX4

  • Zoro # G2961621


product price:  $12.89
/ea

Key Features

Color
Yellow
Material
PVC
Closure Type
snaps
Fabric Weight
10.5 oz
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
230CX4
Zoro #
G2961621
UPC #
045143230471
Country of Origin
Multiple

Dimensions

Size
4XL
Length
49 in
Thickness
0.35 mil
Fits Chest Size
58 in to 60 in
Maximum Chest Size
60 in
Minimum Chest Size
58 in

Details

Item
Rain Jacket
Color
Yellow
Material
PVC
Closure Type
snaps
Fabric Weight
10.5 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Rainwear Features
Chemical Resistant
Seam Style
Taped
Liner Material
Polyester
Resists
Chemical
Number of Inside Pockets
0
Hood Style
Detachable
High-Visibility
No
Features
Chemical Resistant
Lining Material
Polyester
Wrist Closure
Take Up Snaps
ANSI Class
Not Rated
Includes Hood
Yes
Style
Rain Coat
Cuff Style
Snaps
Includes Lining
Yes
ANSI Type
Unrated

Description

Rain Jacket, Style Rain Coat, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Unisex, Material PVC, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 49 in, Includes Lining Yes, Maximum Chest Size 60 in, Lining Material Polyester, Features Chemical Resistant, Cuff Style Snaps, Thickness 0.35 mil, ANSI Type Unrated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.