Zoro Homepage

Rain Pants, Polyurethane/Polyester, 34" Inseam, Elastic Closure, Size 4Xl

  • Mfr # 598RPWX4

  • Zoro # G1198499


product price: $57.99
/ea

Key Features

Color
Fluorescent Lime with White Reflective Stripes
Material
Polyurethane/Polyester
Inseam
34"
Gender
Men's
Waist Closure
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598RPWX4
Zoro #
G1198499
UPC #
45143598274
Country of Origin
China

Dimensions

Size
4Xl
Fits Waist Size
56"

Details

Item
Rain Pants
Color
Fluorescent Lime with White Reflective Stripes
Material
Polyurethane/Polyester
Inseam
34"
Gender
Men's
Waist Closure
Elastic
High Visibility
No
Features
2" Reflective Stripe Width
High-Visibility
No
Standards
ANSI/ISEA 107-2020
Ankle Type
Zipper

Description

Breath Pu Poly Class 3 Waist Pants,4XL, High-Visibility No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.