Zoro Homepage

Raincoat with Detachable Hood, Black, S

  • Mfr # 267CS

  • Zoro # G5139127


product price: $21.79
/ea

Key Features

Size
S
Material
PVC
Closure Type
snaps
Gender
Men's
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267CS
Zoro #
G5139127
UPC #
045143267019
Country of Origin
China

Dimensions

Size
S
Length
54 in
Thickness
0.35 mm
Fits Chest Size
34 in to 36 in

Details

Item
Rain Coat with Detachable Hood
Color
Black
Material
PVC
Closure Type
snaps
Gender
Men's
Number of Outside Pockets
2
Resists
water
Seam Style
Heat Welded
Liner Material
Polyester
Number of Inside Pockets
0
Includes
Storage Bag, Badge Holder
Lining Material
Polyester

Description

Rain Coat with Detachable Hood, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Black, Front Closure Type Snaps, Gender Men's, Material PVC, Length 54 in, Lining Material Polyester, Thickness 0.35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.