Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raincoat with Detachable Hood, Yellow, 7XL

  • Mfr # 360CX7

  • Zoro # G0059370


product price: $46.15
/ea

Key Features

Size
6XL
Color
Yellow
Material
PVC
Closure Type
snaps
Fabric Weight
42.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360CX7
Zoro #
G0059370
UPC #
045143561919
Country of Origin
Viet Nam

Dimensions

Size
6XL
Length
60 in
Thickness
0.35 mil
Fits Chest Size
65 in
Maximum Chest Size
65 in

Details

Item
Rain Coat with Detachable Hood
Color
Yellow
Material
PVC
Closure Type
snaps
Fabric Weight
42.4 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
1
Seam Style
Heat Welded
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Standards
ASTM D6413
Hood Style
Detachable
Liner Material
Nylon
Resists
Chemical, Cold Weather, Wind
Includes
Detachable Hood
Number of Inside Pockets
1
High-Visibility
No
Features
Chemical Resistant, Cold Weather, Wind Resistant
Style
Rain Coat
Includes Lining
Yes
Collar Style
Rounded
Coating Material
PVC
Series
Wizard
ANSI Type
Unrated
Lining Material
Nylon
Wrist Closure
Take Up Snaps
Cuff Style
Snaps
Includes Hood
Yes
ANSI Class
Not Rated
Wind-Resistant
Yes

Description

Rain Coat with Detachable Hood, Style Rain Coat, Size 6XL, Number of Inside Pockets 1, Number of Outside Pockets 1, Color Yellow, Front Closure Type Snap, Gender Unisex, Material PVC, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 60 in, Includes Lining Yes, Maximum Chest Size 65 in, Lining Material Nylon, Features Chemical Resistant, Cold Weather, Wind Resistant, Standards ASTM D6413, Cuff Style Snaps, Thickness 0.35 mil, ANSI Type Unrated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.