Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL

  • Mfr # 3882X4

  • Zoro # G6668398


product price: $63.29
/ea

Key Features

Color
Green
Thickness
.42 mm
Hood Style
Attached
Material
PVC/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3882X4
Zoro #
G6668398
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
.42 mm

Details

Item
Chemical Splash Rainsuit
Color
Green
Hood Style
Attached
Material
PVC/Polyester

Description

Chemical Splash Rainsuit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.