Ratchet Face Shield Assembly, Clear Visor, 8" Height, Ratchet Suspension, Uncoated Lens, White

  • Mfr # 8ZEN3

  • Zoro # G3972132


product price: $14.65
/ea

Key Features

Visor Color
Clear
Material
Plastic
Visor Material
Polycarbonate
Lens Coating
Uncoated
Visor Thickness
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8ZEN3
Zoro #
G3972132
UPC #
766868642454
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.040"
Visor Width
15 1/2 in
Visor Height
8"

Details

Item
Ratchet Face Shield Assembly
Color
White
Visor Color
Clear
Material
Plastic
Visor Material
Polycarbonate
Lens Coating
Uncoated
Dielectric Protection
No
Standards
ANSI Z87.1-2003 High Impact
Features
Offers Excellent Optical Clarity for Medical Use, Pivoting Features Allow Window To Kick Up When Not In Use
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Style
Single Crown
Headgear Color
White
Headgear Material
Plastic
Disposable/ Reusable
Reusable
Includes
Face Shield, Headgear
Includes Anti-Static Visor Coating
No
Includes Anti-Fog Visor Coating
No
Reusability
Reusable
Compatible with Manufacturer Model Number
181540
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Suspension Adjustment Type
Ratchet
Includes Scratch-Resistant Visor Coating
No
Includes No Visor Coatings
Yes
Visible Light Scale Protection
L1.3
Face Shield Type
Face Shield Assembly
Ultra-Violet Scale Protection Designation
U0
Compatible Manufacturer Part Number
181540
Compatible Manufacturer Model Number
181540
For Use With Mfr. Model Number
181540
Compatible with Manufacturer Model No.
181540
Compatible with Mfr. Model No.
181540
For Use with Mfr Model Number
181540
Visor Features
Reusable
Compatible Pump Manufacturer Part Number
181540
Compatible Mfr. Model Number
181540

Description

Face Shield, Compatible with Grainger Part Number 2ELR4, Compatible with Manufacturer Model Number 181540, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Optical Clarity for Medical Use, Pivoting Features Allow Window to Kick Up when Not in Use, Headgear Color White, Headgear Material Plastic, Headgear Style Single Crown, Includes Face Shield, Headgear, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.