Zoro Homepage

Ratchet Face Shield Assembly, Clear Visor, Polyethylene, Ratchet Suspension, Uncoated Lens, Blue

  • Mfr # 8AA82

  • Zoro # G4172682


product price: $15.59
/ea

Key Features

Color
Blue
Visor Color
Clear
Material
Plastic
Visor Material
Polyethylene
Lens Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8AA82
Zoro #
G4172682
UPC #
766868000339
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.040"
Visor Height
8"
Visor Width
15 1/2 in

Details

Item
Ratchet Face Shield Assembly
Color
Blue
Visor Color
Clear
Material
Plastic
Visor Material
Polyethylene
Lens Coating
Uncoated
Dielectric Protection
No
Standards
ANSI Z87.1-2003 High Impact
Features
Offers Excellent Optical Clarity for Medical Use, Pivoting Features Allow Window To Kick Up When Not In Use
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Material
Plastic
Headgear Color
White
Headgear Style
Single Crown
Disposable/ Reusable
Reusable
Includes
Face Shield, Headgear
Includes Anti-Static Visor Coating
No
Includes Anti-Fog Visor Coating
No
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Includes Scratch-Resistant Visor Coating
No
Reusability
Reusable
Ultra-Violet Scale Protection Designation
U0
Visible Light Scale Protection
L1.3
Suspension Adjustment Type
Ratchet
Compatible with Manufacturer Model Number
181640
Includes No Visor Coatings
Yes
Face Shield Type
Face Shield Assembly
Compatible Manufacturer Part Number
181640
Compatible Manufacturer Model Number
181640
For Use With Mfr. Model Number
181640
Compatible with Manufacturer Model No.
181640
Compatible with Mfr. Model No.
181640
For Use with Mfr Model Number
181640
Visor Features
Reusable
Compatible Pump Manufacturer Part Number
181640
Compatible Mfr. Model Number
181640

Description

Face Shield, Compatible with Grainger Part Number 2ELR2, Compatible with Manufacturer Model Number 181640, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Optical Clarity for Medical Use, Pivoting Features Allow Window to Kick Up when Not in Use, Headgear Color White, Headgear Material Plastic, Headgear Style Single Crown, Includes Face Shield, Headgear, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.