Reader Safety Glasses, Carbon Fiber Gray Lens, MAX36 Dual Coating Coating, Regular

  • Mfr # DM3H25GZDC

  • Zoro # G711218098


product price: $45.55
/ea

Key Features

Lens Coating
MAX36 Dual Coating
Lens Color
Gray
Frame Color
Carbon Fiber
Eyewear Size
Regular
Standards
ANSI/ISEA Z87.1 2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM3H25GZDC
Zoro #
G711218098
UPC #
766868545427
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Regular

Details

Item
Reader Safety Glasses
Lens Coating
MAX36 Dual Coating
Lens Color
Gray
Frame Color
Carbon Fiber
Standards
ANSI/ISEA Z87.1 2020
Frame Material
Polycarbonate
Frame Type
Half Frame
Diopter Strength
2.5
UV Protection
100%

Description

Dominator DM3 Polarized 2.5 Gray MAX36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.