Zoro Homepage

Reader Safety Glasses, Clear Frameless Frame, Clear Lens, Anti-Scratch Coating, Regular

  • Mfr # BKH15

  • Zoro # G111219336


product price: $48.45
/pk 12, $4.04/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Frameless
Lens Color
Clear
Frame Color
Clear
Eyewear Size
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKH15
Zoro #
G111219336
UPC #
766868481152
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Regular

Details

Item
Reader Safety Glasses
Lens Coating
Anti-Scratch
Frame Style
Frameless
Lens Color
Clear
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Type
Frameless
Diopter Strength
1.5
UV Protection
99.90%

Description

BearKat BK1 Magnifier 1.5 Clear Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.