Zoro Homepage

Regular Weight 14 Sleeve Thumb Slot

  • Mfr # 9374T

  • Zoro # G3683666


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Size
Universal
Length
14"
ANSI/ISEA Cut Level
A3
Color
Yellow
Sleeve Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9374T
Zoro #
G3683666
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Universal
Length
14"
Thickness
7 ga
Sleeve Length
14 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A3
Color
Yellow
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
2
Standards
ANSI/ISEA 105
Application
Sleeve Style
Sleeve with Thumbhole
Latex-Free
Latex-Free
Sleeve Performance
General Purpose
Silicone-Free
Contains Silicone
Brand and Series
MCR Safety CutPro 9374T
Cuff Style
Shirred Slip-On
Series
Cut Pro(R) 9374T
Sleeve Type
Knit Cuff
ANSI/ISEA Heat Level
2
Maximum Temperature
284 Degrees F
Sleeve Features
Bicep Gusset, Cut-Resistant

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level 0, Sleeve Style Sleeve with Thumbhole, Sleeve Length 14 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Cut Pro(R) 9374T, Sleeve Features Bicep Gusset, Cut-Resistant, Standards ANSI/ISEA 105, ANSI/ISEA Heat Level 2, ANSI/ISEA Abrasion Level 2, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Shirred Slip-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.