Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regular Weight Gloves, Large, Cotton Polyester Blend, Natural, PR

  • Mfr # 9660LM

  • Zoro # G412467825


product price: $1.13
/pr
Sold in multiples of 12 for $13.56

Key Features

Glove Size
L
Cuff Style
Knit Wrist
Glove Materials
Cotton Polyester Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9660LM
Zoro #
G412467825
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
L

Details

Cuff Style
Knit Wrist
Glove Materials
Cotton Polyester Blend

Description

Gloves, Type: General Purpose; Material: Cotton Polyester Blend; Glove Size: Large; Color: Natural; Cuff Style: Knit Wrist; Polymer Color: Brown; Thickness: 7 ga; Palm/Polymer Type: PVC; Finger Style: Standard - 7 Gauge Regular Weight, 70% Cotton / 30% Natural Polyester, PVC Dots 2 Sides, Whether you select 2 sided PVC dots or single sided, you will increase the grip and abrasion resistance. This glove features a 7 gauge 70% cotton/30%polyester shell with PVC dots on both sides of the glove., PVC Dots provide more abrasion resistance and grip 7 Gauge 70% Cotton / 30% Polyester, Natural Color coded hem to identify sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.