Zoro Homepage

Regular Weight Kevlar Cotton 18 Sleeve

  • Mfr # 9378KCT

  • Zoro # G3683587


product price: $5.59
/ea

Key Features

Length
18"
ANSI/ISEA Cut Level
A3
Color
Yellow
ANSI/ISEA Abrasion Level
2
Standards
ANSI/ISEA 105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9378KCT
Zoro #
G3683587
UPC #
-
Country of Origin
Mexico

Dimensions

Length
18"

Details

Item
Cut-Resistant Sleeves
ANSI/ISEA Cut Level
A3
Color
Yellow
ANSI/ISEA Abrasion Level
2
Standards
ANSI/ISEA 105
Sleeve Style
Sleeve
Application
Assembly Line, Automotive assembly, Canning ,construction, glass handling, HVAC, Mechanics
ANSI/ISEA Heat Level
3

Description

Cut-Resistant Sleeves, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Color Yellow, Standards ANSI/ISEA 105

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.