Reversible Inspection Gloves, Cotton, 14 in Length, Light, White, Size L , 12 PK
Mfr # 8614C
Zoro # G7298026
product price: $7.69
/pk 12, $0.64/eaKey Features
Glove Size
L
Color
White
Glove Materials
Cotton
Glove Length
14 in
Fabric Weight
Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8614C
Zoro #
G7298026
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
L
Glove Length
14 in
Glove Length Style
Extended Cuff
Size- Numeric
9
Description
Long White Inspectors Gloves
Reversible and Unhemmed
100% Cotton Lisle
14 Inch Length
Straight Thumb
Thin white 100% cotton inspection gloves
When you need the job to stay clean and spotless lisle inspector gloves are the perfect choice. They can be worn alone or used as glove liners. The 8614C is 100% cotton, reversible, and unhemmed. This glove is 14 inches in length for additional coverage. Looking for the best inspector lisle gloves? Look no further than MCR Safety!
• 100% Cotton
• Long glove measure 14 inch in length
• Breathable fabric helps hands cool
• Comfortable and light weight
• Reversible, Unhemmed
• Sold in Case Pack Only
• Formerly known as Memphis Glove
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.