Shop MCR SAFETY
See all product information
Create Account
Reversible Inspection Gloves, Nylon, 8.25 in Length, Light, White, Size XS , 12 PK
- Mfr # 8700XS
- Zoro # G3595046
product price:Â
$
7.25
/pk of 12, $0.60/ea
Key Features
Color
White
Glove Materials
Nylon
Glove Length
8.25 in
Application
Low-lint applications
Fabric Weight
Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- XS
- Glove Length
- 8.25 in
- Glove Length Style
- Standard
- Size- Numeric
- 6
- Size- Alpha
- XS
Description
Inspection Gloves, Hem Style Finished, Glove Style Inspection, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Ambidextrous, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.