Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rider Raincoat, Black, 2XL

  • Mfr # 267CX2

  • Zoro # G4035613


product price: $20.59
/ea

Key Features

Material
PVC
Closure Type
snaps
Fabric Weight
3 oz
Gender
Unisex
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267CX2
Zoro #
G4035613
UPC #
045143267057
Country of Origin
Multiple

Dimensions

Size
2XL
Length
60 in
Fits Chest Size
52 in to 54 in
Thickness
0.35 mm

Details

Item
Rider Raincoat
Color
Black
Material
PVC
Closure Type
snaps
Fabric Weight
3 oz
Gender
Unisex
Number of Outside Pockets
1
Resists
water
Seam Style
Stitched/Taped
Number of Inside Pockets
1
Liner Material
Polyester
Includes
(2) Inner Leg Snaps Which Form Chaps, Badge Holder, Back Cape Vented
Lining Material
Polyester

Description

Rider Raincoat, Size 2XL, Number of Inside Pockets 1, Number of Outside Pockets 1, Color Black, Front Closure Type Snaps, Gender Unisex, Material PVC, Length 60 in, Lining Material Polyester, Thickness 0.35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.