Zoro Homepage

Rider Raincoat, Black, L

  • Mfr # 267CL

  • Zoro # G3962192


product price: $20.59
/ea

Key Features

Material
PVC
Closure Type
snaps
Fabric Weight
3 oz
Gender
Unisex
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267CL
Zoro #
G3962192
UPC #
045143267033
Country of Origin
China

Dimensions

Size
L
Length
60 in
Thickness
0.35 mm
Fits Chest Size
42 in to 44 in

Details

Item
Rider Raincoat
Color
Black
Material
PVC
Closure Type
snaps
Fabric Weight
3 oz
Gender
Unisex
Number of Outside Pockets
1
Resists
water
Number of Inside Pockets
1
Liner Material
Polyester
Seam Style
Stitched/Taped
Includes
(2) Inner Leg Snaps Which Form Chaps, Badge Holder, Back Cape Vented
Lining Material
Polyester

Description

Rider Raincoat, Size L, Number of Inside Pockets 1, Number of Outside Pockets 1, Color Black, Front Closure Type Snaps, Gender Unisex, Material PVC, Length 60 in, Lining Material Polyester, Thickness 0.35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.