Zoro Homepage

Rider Raincoat, Black, XL

  • Mfr # 267CXL

  • Zoro # G4104511


product price: $20.59
/ea

Key Features

Material
PVC
Closure Type
snaps
Fabric Weight
3 oz
Gender
Unisex
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267CXL
Zoro #
G4104511
UPC #
045143267040
Country of Origin
Multiple

Dimensions

Size
XL
Length
60 in
Fits Chest Size
48 in to 50 in
Thickness
0.35 mm

Details

Item
Rider Raincoat
Color
Black
Material
PVC
Closure Type
snaps
Fabric Weight
3 oz
Gender
Unisex
Number of Outside Pockets
1
Seam Style
Stitched/Taped
Number of Inside Pockets
1
Includes
(2) Inner Leg Snaps Which Form Chaps, Badge Holder, Back Cape Vented
Resists
water
Liner Material
Polyester
Lining Material
Polyester

Description

Rider Raincoat, Size XL, Number of Inside Pockets 1, Number of Outside Pockets 1, Color Black, Front Closure Type Snaps, Gender Unisex, Material PVC, Length 60 in, Lining Material Polyester, Thickness 0.35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.