Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rider Raincoat, Yellow, 5XL

  • Mfr # 260CX5

  • Zoro # G3928337


product price: $22.41
/ea

Key Features

Material
PVC
Closure Type
snaps
Fabric Weight
3 oz
Gender
Unisex
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260CX5
Zoro #
G3928337
UPC #
045143260188
Country of Origin
Multiple

Dimensions

Size
5XL
Length
60 in
Fits Chest Size
64 in to 66 in
Thickness
0.35 mm

Details

Item
Rider Raincoat
Color
Yellow
Material
PVC
Closure Type
snaps
Fabric Weight
3 oz
Gender
Unisex
Number of Outside Pockets
1
Includes
(2) Inner Leg Snaps Which Form Chaps, Badge Holder, Back Cape Vented
Seam Style
Stitched/Taped
Number of Inside Pockets
1
Liner Material
Polyester
Resists
water
Lining Material
Polyester

Description

Rider Raincoat, Size 5XL, Number of Inside Pockets 1, Number of Outside Pockets 1, Color Yellow, Front Closure Type Snaps, Gender Unisex, Material PVC, Length 60 in, Lining Material Polyester, Thickness 0.35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.