Zoro Homepage

Rider Raincoat, Yellow, L

  • Mfr # 260CL

  • Zoro # G7627255


product price: $20.29
/ea

Key Features

Size
L
Color
Yellow
Material
PVC
Closure Type
snaps
Fabric Weight
3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260CL
Zoro #
G7627255
UPC #
045143260133
Country of Origin
Multiple

Dimensions

Size
L
Length
60 in
Fits Chest Size
42 in to 44 in
Thickness
0.35 mm

Details

Item
Rider Raincoat
Color
Yellow
Material
PVC
Closure Type
snaps
Fabric Weight
3 oz
Gender
Unisex
Number of Outside Pockets
1
Includes
(2) Inner Leg Snaps Which Form Chaps, Badge Holder, Back Cape Vented
Number of Inside Pockets
1
Seam Style
Stitched/Taped
Liner Material
Polyester
Resists
water
Lining Material
Polyester

Description

Rider Raincoat, Size L, Number of Inside Pockets 1, Number of Outside Pockets 1, Color Yellow, Front Closure Type Snaps, Gender Unisex, Material PVC, Length 60 in, Lining Material Polyester, Thickness 0.35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.