Zoro Homepage

Rod Holder, Leather, 0.390 LB, Gray

  • Mfr # 38525MW

  • Zoro # G3253796


product price: $8.95
/ea

Key Features

Material
Leather
Color
Gray
Fabric Weight
0.390 LB
Includes
Reinforced Bottom, Spring Clip
Color Family
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38525MW
Zoro #
G3253796
UPC #
-
Country of Origin
Multiple

Details

Item
Rod Holder
Material
Leather
Color
Gray
Fabric Weight
0.390 LB
Includes
Reinforced Bottom, Spring Clip
Color Family
Gray
Features
Gray Split Cow Leather Welding Apparel, Industrial Grade, MCR Safety Welding Logo, Sewn with Kevlar(R)
Accessory Type
Welding Apparel
Compatible with Series
Memphis Welding
Garment Type
Welding Apparel

Description

Color Gray, Compatible with Series Memphis Welding, Features Gray Split Cow Leather Welding Apparel, Industrial Grade, MCR Safety Welding Logo, Sewn with Kevlar(R), Includes Reinforced Bottom, Spring Clip, Rod Holder, Material Leather, Accessory Type Welding Apparel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.