RT1, Safety Glasses, Anti-Fog & Anti-Scratch, Light Gray Lens, Gray Frame, Full-Frame

  • Mfr # RT129AF

  • Zoro # G4284104


product price:  $11.99
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT129AF
Zoro #
G4284104
UPC #
766868874299
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Light Gray
Frame Type
Full-Frame
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
Frame Style
Wraparound
Series
RT1
Standards
ANSI Z87.1-2015
X-Ray Detectable
No
Photochromatic Lens
No
Metal Detectable
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Includes
Closed Cell Foam Lining, Headband, Interchangeable Temples
Visible Luminous Transmission
0.36
Strap Material
Elastic
Features
Dielectric
Includes Padded Arms
Yes
Arm Material
Nylon
Dielectric Protection
Yes
Arm Tip Type
Bayonet
Includes Anti-Fog Lens Coating
Yes
Includes No Lens Coatings
No
Includes Anti-Static Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Arm Color
Silver
Includes Eye Socket Lining
Yes
Includes Padded Nose Piece
No
Includes Brow Lining
No
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
Nylon
Includes Polarized Lens Coating
No
Venting Type
Indirect Vented
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Band Material
Elastic
Eye Socket Lining Material
Foam
Visible Light Scale Protection
L36
Padding Location
Nose Bridge
Brow Lining Material
Foam
Lining Location
Eye Socket
Minimum Operating Temperature
-5 Degrees F

Description

Safety Goggles, Series RT1, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Silver, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Silver, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Closed Cell Foam Lining, Headband, Interchangeable Temples

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.