RT1 Series, Indirect Vented Safety Goggles Goggles, Nylon Frame, Clear Lens, UV-AF Anti-Fog

  • Mfr # RTH15AF

  • Zoro # G5158334


product price:  $14.95
/ea

Key Features

Frame Material
Nylon
Frame Color
Black
Lens Color
Clear
Lens Coating
UV-AF Anti-Fog
Eyewear Venting
Indirect Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTH15AF
Zoro #
G5158334
UPC #
094725357877
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Nylon
Frame Color
Black
Lens Color
Clear
Lens Coating
UV-AF Anti-Fog
Eyewear Venting
Indirect Vented
Lens Material
Polycarbonate
Strap Material
Elastic
Frame Style
Wraparound
Series
RT1
Standards
ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3
UV Protection
0.999
Diopter Strength
+1.50
Diopter
+1.50
Includes
Adjustable Headband, Interchangeable Ratchet Temples
X-Ray Detectable
No
Foam Lined
Yes
Photochromatic Lens
No
Dielectric Protection
Yes
Metal Detectable
No
Includes Brow Lining
Yes
Band Material
Elastic
Includes Scratch-Resistant Lens Coating
No
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
For Small Heads Designation
Not Rated for Small Heads
Includes No Lens Coatings
No
Includes Anti-Static Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Includes Eye Socket Lining
Yes
Venting Type
Non-Vented
Lens Function
Bifocal
Arm Tip Type
Bayonet
Arm Color
Silver
Frame Type
Full Frame
Frame Features
Dielectric
Includes Reader Lens
Reader Lens Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Face Shield
Face Shield Not Included
Minimum Operating Temperature
-5 Degrees F

Description

Adjustable Locations Not Applicable, ANSI Dust/Splash Rating Not Applicable, Band Material Elastic, Brow Lining Material Not Applicable, Dielectric Protection Yes, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material Nylon, Frame Style Wraparound, Gender Not Applicable, Includes Adjustable Headband, Interchangeable Ratchet Temples, Includes Anti-Fog Lens Coating Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.