Shop MCR SAFETY
See all product information
Create Account
S21, Safety Glasses, UV-AF Anti-Fog, Metal Lens, Chrome Metal Frame, Frameless, 12 PK
- Mfr # S2110AF
- Zoro # G211219243
product price:Â
$
97.85
/pk of 12, $8.15/ea
Key Features
Lens Color
Metal
Frame Type
Frameless
Frame Color
Chrome Metal
Lens Coating
UV-AF Anti-Fog
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2110AF
- Zoro #
- G211219243
- UPC #
- 766868921115
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Metal
- Frame Type
- Frameless
- Frame Color
- Chrome Metal
- Lens Coating
- UV-AF Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Metal
- Foam Lined
- No
- Series
- S21
- Frame Style
- Wraparound
- Standards
- ANSI/ISEA Z87.1 2020
- Gender
- Unisex
- UV Protection
- 99.9% UV Protection
- Arm Tip Type
- Hybrid
- Arm Color
- Chrome Metal
Dimensions
- Eyewear Size
- Regular
Description
S21 Clear UV-AF Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.