Rubicon (T4), Safety Glasses, Anti-Fog, Gray Lens, Black/Silver Frame, Frameless

  • Mfr # T4112AF

  • Zoro # G2885242


product price: $8.85
/ea

Key Features

Frame Type
Frameless
Frame Color
Black/Silver
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4112AF
Zoro #
G2885242
UPC #
766868751132
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Black/Silver
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Metal
Foam Lined
No
Frame Style
Wraparound
Series
Rubicon (T4)
Standards
ANSI Z87.1-2015
Gender
Unisex
Metal Detectable
Yes
X-Ray Detectable
Yes
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Visible Luminous Transmission
0.13
Hinge Type
Spring
Includes Anti-Fog Lens Coating
Yes
Arm Color
Metal
Adjustable Nose Piece
Yes
Includes Scratch-Resistant Lens Coating
No
Includes Eye Socket Lining
No
Arm Material
Metal
Includes No Lens Coatings
No
Arm Tip Type
Wraparound
Includes Brow Lining
No
Visible Light Scale Protection
L3, L4, L5, L6, L7
Dielectric Protection
No
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Includes Padded Arms
Yes
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Static Lens Coating
No
Nose Bridge Material
Polycarbonate
Includes Polarized Lens Coating
No
Includes Padded Nose Piece
Yes
Application
General Purpose
Adjustable Pieces
Nose Bridge, Temple
Padding Location
Nose Bridge, Temples
Nose Bridge Adjustment Type
Flexible
Temple Tip Features
Contoured
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series T4, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Silver, Eyewear Size Universal, Frame Material Metal, Lens Material Polycarbonate, Temple Color Silver, Temple Style Spring Hinge, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87+, CE EN166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.