Shop MCR SAFETY
See all product information
Create Account
Swagger (SR1), Safety Glasses, Anti-Fog, I/O Clear Mirror Lens, Black/Gray Frame, Full-Frame
Mfr # SR119AF
Zoro # G2118402
product price:Â
$
8.29
/ea
Key Features
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Swagger (SR1)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR119AF
- Zoro #
- G2118402
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Color
- I/O Clear Mirror
- Frame Type
- Full-Frame
- Frame Color
- Black/Gray
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Foam Lined
- No
- Series
- Swagger (SR1)
- Frame Style
- Wraparound
- Standards
- ISO 12312-1 Blue Light 0.66; Z87+
- UV Protection
- 99.9% UVA/UVB
- Gender
- Unisex
- Visible Luminous Transmission
- 0.36
- Arm Tip Type
- Bayonet
- Arm Color
- Black
Description
Swagger Safety Glasses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.