Shop POWERTEC
See all product information
Create Account
Safety Glasses ANSI Z87.1-2020, Clear Wraparound Protective Eyewear with UV Protection
- Mfr # 72317
- Zoro # G624152731
product price:Â
$
15.99
/ea
Key Features
Standards
Ansi Z87.1-2020
Lens Color
Muiti color
Frame Type
Full Rim
Lens Material
Polycarbonate, TPU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72317
- Zoro #
- G624152731
- UPC #
- 843441162940
- Country of Origin
- Taiwan, Province of China
Details
- Standards
- Ansi Z87.1-2020
- Item
- Goggles
- Lens Color
- Muiti color
- Frame Type
- Full Rim
- Lens Material
- Polycarbonate, TPU
Description
Protect your eyes without sacrificing comfort or visibility with POWERTEC 72317 Safety Glasses. Designed for professional tradespeople and serious DIYers, these ANSI Z87.1-2020 certified safety glasses deliver dependable impact protection in a lightweight, wraparound design. The one-piece polycarbonate lens offers a wide, unobstructed field of view while blocking 99.9% of harmful UV rays. A removable EVA foam gasket helps seal out dust and debris when needed, making these glasses versatile enough for woodworking, construction, metalwork, and general shop use. Built with a flexible TPU frame and weighing under one ounce, POWERTEC safety glasses are easy to wear for extended periods-whether you’re on the jobsite or in the workshop. Reliable protection, adaptable comfort, and clear vision all in one essential piece of safety gear.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.