Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant

  • Mfr # KD119

  • Zoro # G3925941


product price: $2.95
/ea

Key Features

Lens Color
I/O Clear Mirror
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD119
Zoro #
G3925941
UPC #
766868381193
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
4 1/2 in

Details

Item
Safety Glasses
Lens Color
I/O Clear Mirror
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Klondike (KD1)
Standards
ANSI Z87.1-2015, CAN/CSA Z94.3-16
UV Protection
99.9% UVA/UVB
Metal Detectable
Yes
Photochromatic Lens
No
X-Ray Detectable
Yes
Gender
Unisex
Visible Luminous Transmission
0.36
Arm Material
Nylon
Includes Anti-Static Lens Coating
No
Includes Eye Socket Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Arm Tip Type
Spatula
Includes Anti-Fog Lens Coating
No
Dielectric Protection
No
Includes Padded Arms
No
For Small Heads Designation
Not Rated for Small Heads
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Includes Polarized Lens Coating
No
Adjustable Nose Piece
Yes
Includes Brow Lining
No
Includes No Lens Coatings
No
Includes Padded Nose Piece
Yes
Arm Color
Black
Application
General Purpose
Hinge Type
Barrel
Includes Reader Lens
Reader Lens Not Included
Padding Location
Nose Bridge
Adjustable Pieces
Nose Bridge, Temple
Nose Bridge Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Contoured

Description

Safety Glasses, Series KD1, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Spatula, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.