Safety Goggles, Clear Lens, Uncoated, Direct Vented/Perforated, PVC Frame, Elastic Strap, 22 Series
Mfr # 2220
Zoro # G4504440
product price:Â $3.99
/ea
Sold in multiples of 4 for $15.96
Key Features
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Uncoated
Eyewear Venting
Direct Vented / Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2220
Zoro #
G4504440
UPC #
766868222007
Country of Origin
Multiple
Dimensions
Eyewear Size
Universal
Details
Item
Safety Goggles
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Uncoated
Eyewear Venting
Direct Vented / Perforated
Strap Material
Elastic
Series
22
Standards
CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.14; Z87+
Features
Dielectric
UV Protection
99.90%
Band Material
Elastic
Description
Goggles,Safety,w/Elastic Strap,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.