Safety Goggles, Clear Lens, MAX6 Anti-Fog, Indirect Vent, Chemical Seal, Hydroblast HB3 Series
- Mfr # HB1320PF
- Zoro # G816244985
product price:Â
$
13.65
/pr
Sold in multiples of 12Â prs for
$163.80
Key Features
Frame Material
PP (Polypropylene)
Frame Color
Aqua Blue
Lens Color
Clear
Lens Coating
MAX6 Anti-Fog
Eyewear Venting
Indirect Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB1320PF
- Zoro #
- G816244985
- UPC #
- 766868544048
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Goggles
- Frame Material
- PP (Polypropylene)
- Frame Color
- Aqua Blue
- Lens Color
- Clear
- Lens Coating
- MAX6 Anti-Fog
- Eyewear Venting
- Indirect Vented
- ANSI Dust/Splash Rating
- D3, D4, D5
- Strap Material
- Rubber
- Series
- Hydroblast (HB3)
- Frame Style
- OTG
- Standards
- ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, ISO 12312-1, TAA Compliant
- Frame Features
- Dielectric
- Includes
- Replacement Lens
- Adjustable Locations
- Straps
- Venting Type
- Indirect
- Ultra-Violet Scale Protection Designation
- U6
- Frame Type
- Full Frame
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Band Material
- Rubber
Dimensions
- Eyewear Size
- Universal
Description
Goggles, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.