Safety Goggles, Clear Lens, MAX6 Anti-Fog, Indirect Vented, Dielectric, Hydroblast HB3 Series
Mfr # HB3110PF
Zoro # G416244965
product price:Â $14.39
/pr
Sold in multiples of 12 for $172.68
Key Features
Frame Material
PP (Polypropylene)
Frame Color
Gray
Lens Color
Clear
Lens Coating
MAX6 Anti-Fog
Eyewear Venting
Indirect Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HB3110PF
Zoro #
G416244965
UPC #
766868546134
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Goggles
Frame Material
PP (Polypropylene)
Frame Color
Gray
Lens Color
Clear
Lens Coating
MAX6 Anti-Fog
Eyewear Venting
Indirect Vented
ANSI Dust/Splash Rating
D3, D4, D5
Strap Material
Elastic
Series
Hydroblast (HB3)
Frame Style
OTG
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, ISO 12312-1, TAA Compliant
Frame Features
Dielectric
Adjustable Locations
Straps
Frame Type
Full Frame
Includes
Replacement Lens
Band Material
Elastic
Venting Type
Indirect
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Description
Goggles, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.