Safety Goggles, Clear Lens, MAX6 Anti-Fog, Non-Vented, Elastic Strap, Hydroblast HB3 Series
Mfr # HB3RL0PF
Zoro # G216244974
product price:Â $3.45
/ea
Sold in multiples of 12 for $41.40
Key Features
Lens Color
Clear
Lens Coating
MAX6 Anti-Fog
Frame Style
OTG
Series
Hydroblast (HB3)
Eyewear Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HB3RL0PF
Zoro #
G216244974
UPC #
766868546219
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Goggles
Lens Color
Clear
Lens Coating
MAX6 Anti-Fog
Frame Style
OTG
Series
Hydroblast (HB3)
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, ISO 12312-1, TAA Compliant
Venting Type
Non-Vented
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Locations
Straps
Band Material
Elastic
Description
Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.