Safety Goggles, Clear Lens, Uncoated, Indirect Vented, Elastic Strap, 22 Series
Mfr # 2230
Zoro # G216244844
product price: $2.49
/prSold in multiples of 36 for $89.64
Key Features
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Uncoated
Eyewear Venting
Indirect Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2230
Zoro #
G216244844
UPC #
766868545137
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Goggles
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Uncoated
Eyewear Venting
Indirect Vented
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Strap Material
Elastic
Series
22
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, ISO 12312-1, TAA Compliant
Venting Type
Indirect
Frame Features
Dielectric
Nose Bridge Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Locations
Straps
Ultra-Violet Scale Protection Designation
U6
Band Material
Elastic
Description
Goggles, Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.