Safety Goggles, Gray Lens, MAX6 Anti-Fog, Non-Vented, Elastic Strap, Hydroblast HB5 Series
Mfr # HB512PF
Zoro # G316244942
product price:Â $15.85
/pr
Sold in multiples of 12 for $190.20
Key Features
Frame Material
Polycarbonate
Frame Color
Charcoal
Lens Color
Gray
Lens Coating
MAX6 Anti-Fog
Eyewear Venting
Ventless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB512PF
Zoro #
G316244942
UPC #
766868547537
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Goggles
Frame Material
Polycarbonate
Frame Color
Charcoal
Lens Color
Gray
Lens Coating
MAX6 Anti-Fog
Eyewear Venting
Ventless
ANSI Dust/Splash Rating
D3, D4, D5
Lens Material
Polycarbonate
Strap Material
Elastic
Series
Hydroblast (HB5)
Standards
ANSI/ISEA Z87.1 2020, ISO 12312-1, TAA Compliant
Frame Type
Full Frame
Venting Type
Non-Vented
Band Material
Elastic
Ultra-Violet Scale Protection Designation
U6
Application
General Purpose
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes
Headband
Adjustable Locations
Straps
Nose Bridge Material
TPR
Description
Goggles, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.