Zoro Homepage

Safety Vest 2XL Class 2 , Hook & Loop 3 Pockets

  • Mfr # VCL2SLXL2

  • Zoro # G504032580


product price: $25.99
/ea

Key Features

Size
2XL
Color
Fluorescent Lime
Material
Polyester
Reflective Stripe Width
2 in
Closure Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCL2SLXL2
Zoro #
G504032580
UPC #
045143732258
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in

Details

Item
Safety Vest
Color
Fluorescent Lime
Material
Polyester
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
3
Reflective Stripe Color
Silver

Description

Occupational activities such as roadway, construction, airport and utility projects call for Luminator protection. This economy Class 2 vest is 100% solid polyester in lime green with a 2" silver reflective stripe. The hook and loop closure is a full 8" to stay in place even in the most inclement weather conditions. Two outer and one inside pocket allow worker to keep essentials close at hand. 10" imprintable width allows customization. Washable. Apparel Type: Vest; Material(s): Polyester; Color(s): Fluorescent Lime w/Silver Stripe; Size Group: XX-Large.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.