Zoro Homepage
This item is Discontinued.
Mcr Safety Safety Vest, Economy Class 2, 2" Silver Reflective Stripes, Hook & Loop Front, 3 Pockets, Limited VCL2SLFRX4

Safety Vest, Economy Class 2, 2" Silver Reflective Stripes, Hook & Loop Front, 3 Pockets, Limited (Discontinued)

  • Mfr # VCL2SLFRX4
  • Zoro # G904420840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCL2SLFRX4
Zoro #
G904420840
UPC #
-
Country of Origin
Unknown

Description

MCR Safety stocks a variety of ANSI rated safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's Hi-Vis apparel. The VCL2SLFR is an ANSI/ISEA Class 2 value safety vest made of fluorescent lime polyester solid material. This vest features a hook & loop front closure, 2 inch silver reflective stripes, 2 outer and 1 inner pocket. This garment is not flame resistant as defined by ANSI/ISEA 107-2015 Section 10.5. For more information on Limited Flammability, Click Here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.