Zoro Homepage

Safety Vest, Hi-Viz Lime, 4XL

  • Mfr # VMLBAX4

  • Zoro # G0746167


product price: $7.55
/ea

Key Features

Color
Lime
ANSI Class
Not Rated
Material
Polyester
Closure Type
Hook-and-Loop
Vest Size
4XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMLBAX4
Zoro #
G0746167
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Vest Size
4XL
Length
28 1/2 in

Details

Item
Safety Vest
Color
Lime
ANSI Class
Not Rated
Material
Polyester
Closure Type
Hook-and-Loop
Features
Breathability
Number of Inside Pockets
2
Number of Outside Pockets
0
Breakaway
Yes
Includes LED Lights
No
Safety Features
Breakaway
Fabric Construction
Solid
Fall Protection Compatible
No
Total Number of Pockets
2

Description

Safety Vest, ANSI Class Not Rated, Vest Size 4XL, Features Breathability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.