Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Hi-Viz Lime, M

  • Mfr # VMLBAM

  • Zoro # G0746149


product price: $7.55
/ea

Key Features

Color
Lime
ANSI Class
Not Rated
Material
Polyester
Closure Type
Hook-and-Loop
Vest Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMLBAM
Zoro #
G0746149
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Vest Size
M

Details

Item
Safety Vest
Color
Lime
ANSI Class
Not Rated
Material
Polyester
Closure Type
Hook-and-Loop
Number of Outside Pockets
0
Features
Breathability
Number of Inside Pockets
2
Fabric Construction
Solid
Total Number of Pockets
2
Breakaway
Yes
Safety Features
Breakaway
Fall Protection Compatible
No
Includes LED Lights
No

Description

Safety Vest, ANSI Class Not Rated, Vest Size M, Features Breathability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.