
Safety Vest L Class 2 , Hook and Loop 3 Pockets
Mfr # VCL2SLL
Zoro # G304032308
product price: $26.99
/eaKey Features
Standards
ANSI 107- 2020
Color
Fluorescent Lime
Material
Polyester
Reflective Stripe Width
2 in
Closure Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL2SLL
Zoro #
G304032308
UPC #
45143732234
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 in
Details
Item
Safety Vest
Standards
ANSI 107- 2020
Color
Fluorescent Lime
Material
Polyester
Closure Type
Hook and Loop
ANSI Class
2
Total Number of Pockets
3
Breakaway
No
Features
High-visibility
Reflective Tape Type
Single Stripe
Covered Pocket Locations
2 outer and 1 inner pocket
Reflective Tape Attachment Type
Sew On
Number of Inside Pockets
1
Fabric Construction
Solid
Reflective Stripe Main Color
Silver
Number of Outside Pockets
2
Number of Pockets with Closure
3
Reflective Stripe Color
Silver
ANSI Type
Type R
Description
Occupational activities such as roadway, construction, airport and utility projects call for Luminator protection. This economy Class 2 vest is 100% solid polyester in lime green with a 2" silver reflective stripe. The hook and loop closure is a full 8" to stay in place even in the most inclement weather conditions. Two outer and one inside pocket allow worker to keep essentials close at hand. 10" imprintable width allows customization. Washable. Apparel Type: Vest; Material(s): Polyester; Color(s): Fluorescent Lime w/Silver Stripe; Size Group: Large.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.