Zoro Homepage

Safety Vest, Orange, Polyester Mesh

  • Mfr # V201

  • Zoro # G7255880


product price: $3.35
/ea
Sold in multiples of 12 for $40.20

Key Features

Color
Black; Fluorescent Orange
Size
One Size
Material
Mesh
Closure Type
Hook and Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V201
Zoro #
G7255880
UPC #
-
Country of Origin
Multiple

Dimensions

Size
One Size

Details

Item
Safety Vest
Color
Black; Fluorescent Orange
Material
Mesh
Closure Type
Hook and Loop
Number of Pockets with Closure
0
Features
Breathable
High Visibility
Yes

Description

Safety Vest,Orange,Polyester Mesh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.