Zoro Homepage

Safety Vest XL Class 2 , Hook and Loop 3 Pockets

  • Mfr # VCL2SLXL

  • Zoro # G904032289


product price: $17.65
/ea

Key Features

Standards
ANSI 107- 2020
Color
Fluorescent Lime
Material
Polyester
Reflective Stripe Width
2 in
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCL2SLXL
Zoro #
G904032289
UPC #
45143732241
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Item
Safety Vest
Standards
ANSI 107- 2020
Color
Fluorescent Lime
Material
Polyester
ANSI Class
2
Closure Type
Hook and Loop
Total Number of Pockets
3
Breakaway
No
Features
High-visibility
Covered Pocket Locations
2 outer and 1 inner pocket
Reflective Stripe Color
Silver
Number of Inside Pockets
1
Number of Outside Pockets
2
Reflective Tape Attachment Type
Sew On
Reflective Tape Type
Single Stripe
Number of Pockets with Closure
3
Fabric Construction
Solid
ANSI Type
Type R

Description

Occupational activities such as roadway, construction, airport and utility projects call for Luminator protection. This economy Class 2 vest is 100% solid polyester in lime green with a 2" silver reflective stripe. The hook and loop closure is a full 8" to stay in place even in the most inclement weather conditions. Two outer and one inside pocket allow worker to keep essentials close at hand. 10" imprintable width allows customization. Washable. Apparel Type: Vest; Material(s): Polyester; Color(s): Fluorescent Lime w/Silver Stripe; Size Group: X-Large.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.