Zoro Homepage

Schooner .10Mm PVC Disposable Poncho

  • Mfr # O42

  • Zoro # G3596741


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Size
One Size
Material
PVC
Features
0.1mm Thickness
Disposable/ Reusable
Disposable
Reusability
Disposable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O42
Zoro #
G3596741
UPC #
45143999927
Country of Origin
China

Dimensions

Size
One Size

Details

Item
Schooner .10Mm Pvc Disposable Ponc
Color
Clear
Material
PVC
Features
0.1mm Thickness
Disposable/ Reusable
Disposable
Reusability
Disposable
Number of Pockets
0
Closure Type
Snaps
Number of Outside Pockets
0

Description

Schooner .10Mm Pvc Disposable Ponc, Reusability Disposable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.