Schooner Jr. .02Mm ethelene Dispos, PK12
Mfr # O22
Zoro # G3301971
product price: $13.75
/pk 12, $1.15/eaKey Features
Size
One Size
Color
Clear
Material
Polyethylene
Features
For Light Duty to Heavy Duty Applications
Disposable/ Reusable
Disposable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O22
Zoro #
G3301971
UPC #
30451432702245
Country of Origin
China
Dimensions
Size
One Size
Details
Item
Schooner Jr. .02Mm ethelene Dispos,PK12
Color
Clear
Material
Polyethylene
Features
For Light Duty to Heavy Duty Applications
Disposable/ Reusable
Disposable
Reusability
Disposable
Number of Pockets
0
Number of Outside Pockets
0
Description
Schooner Jr. .02Mm ethelene Dispos,PK12, Reusability Disposable, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.