
Shop MCR SAFETY
See all product information
SensaTouch, Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear
Mfr # 5014XL
Zoro # G511218052
product price:Â $31.45
/pk 1000, $0.03/eaKey Features
Color
Clear
Material
Vinyl
Palm Thickness
3 mil
Cuff Style
Rolled
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5014XL
Zoro #
G511218052
UPC #
45143501441
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
3 mil
Length
9 in
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Cuff Style
Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
FDA Accepted Materials
Series
SensaTouch
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Application
Food Processing, Cleaning, Hair Dyes
Lining
POWDERFREE
Disposable Glove Grade
Industrial food grade
Anti-Static
Yes
Texture Location
Smooth
Description
Vinyl Disposable Pwd Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.