Zoro Homepage
This item is Discontinued.
No Product Image Available

Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (Discontinued)

  • Mfr # CRW96731L
  • Zoro # G7726411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRW96731L
Zoro #
G7726411
UPC #
-
Country of Origin
China

Dimensions

Size
L
Glove Size
L

Details

Item
Coated Gloves
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
Color
Blue/Gray
Coating Coverage
Palm
Coating Material
Foam Latex

Description

Shell,Blue/Gray,Foam,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.